missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Balance Draft Shield

Product Code. 15380645 Shop All Cole-Parmer Products
Change view
Click to view available options
Width (Metric):
330 mm
381 mm
457 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
15380645 330 mm Each
12891763 381 mm Each
15300655 457 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15380645 Supplier Cole-Parmer™ Supplier No. 0101902
  • ONLINE EXCLUSIVE PRICE
    190.00 €
    169.82 € / Pack of 1
    Save 20.18 €
    10% Off
View all promotions
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clear acrylic prevents drafts from affecting weighings

  • No assembly required
  • Mouse hole in back panel for power cords
  • Raised edges on top of enclosure allow secure placement of frequently used weighing accessories
  • Minimizes air movement around your balance for faster, more stable readings

Specifications

Color Clear
Dimensions (L x W x H) 14.75 x 13 x 13.5 in.
Width (English) 13 in.
Width (Metric) 330 mm
Size Small
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.