missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Balances, semi-micro, Explorer™
Model EX225DM
• Intelligent performance for applications requiring extreme accuracy
• Intuitive SmarText™ 2.0 software provides an extremely modern user experience
• Ingenious design to enhance usability
• Full colour touch screen display
• Pan diameter 80mm
• Dimensions 230mm x 640mm x 467mm (w x h x d)
• Capacity 120/220g x 0.01/0.1mg readability
Model EX225DM
• Intelligent performance for applications requiring extreme accuracy
• Intuitive SmarText™ 2.0 software provides an extremely modern user experience
• Ingenious design to enhance usability
• Full colour touch screen display
• Pan diameter 80mm
• Dimensions 230mm x 640mm x 467mm (w x h x d)
• Capacity 120/220g x 0.01/0.1mg readability
Specifications
Specifications
| Display Type | Full-color 5.7 in VGA, Touchscreen |
| Readability | 0.01, 0.01, 0.1 mg |
| Linearity | 0.1 mg |
| Min. Sample Weight | 9 mg |
| Model | EX225DM |
| Repeatability | 0.015 mg |
| Stabilization Time | 8 sec. |
| Dimensions (L x W x H) | 393 x 230 x 350 mm |
| Diameter (English) Outer Pan | 3.14 in. |
| Diameter (Metric) Outer Pan | 80 mm |
Product Title
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?