missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ Balance Explorer™ EX225M/AD

Product Code. 15456101 Shop All Ohaus Products
Change view
Click to view available options
:
Balance Explorer™ EX225M/AD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15456101 Balance Explorer™ EX225M/AD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15456101 Supplier Ohaus™ Supplier No. 30139519

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Balance Explorer™ EX225M/AD semi-micro balances are designed with the technology to ensure your very specific weighing results are accurate. These balances come with the AutoCal™ fully automatic internal calibration system, and fast stabilization time.

  • Balances, semi-micro, Explorer™
  • Model EX225M/AD
  • Intelligent performance for applications requiring extreme accuracy
  • Intuitive SmarText™ 2.0 software provides an extremely modern user experience
  • Ingenious design to enhance usability
  • Full colour touch screen display
  • Pan diameter: 80 mm
  • Dimensions (W x H x D): 230 x 640 x 467 mm
  • Capacity 220 g x 0.01 mg readability
  • Applications: Weighing, Percent Weighing, Parts Counting, Check Weighing, Dynamic/Animal Weighing, Filling, Totalization, Formulation, Differential Weighing, Density Determination, Peak Hold, Pipette Adjustment, SQC
TRUSTED_SUSTAINABILITY

Specifications

Calibration AutoCal™ automatic internal calibration
Connection Type USB, RS 232, USB Host, Ethernet (available as accessory)
Capacity 220 g
Display Type Full-color VGA Graphic Display
Readability 0.01 mg (Certified: 1 mg)
Humidity Range 85% RH non-condensing
Includes Draftshield, Auto Door, Built-in Ioniser, In-use Cover, AC Adaptor. Optional anti-theft device.
Linearity ± 0.1 mg
Material Stainless Steel
Min. Sample Weight 20 mg (USP, 0.1%, typical)
Model EX225M/AD
Repeatability 0.015 mg
Sample Size Milligram, Gram, Carat
Stabilization Time 8 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10 °C to 30 °C
Test Specificity EC Type Approved
Dimensions (L x W x H) 393 x 350 x 230 mm
Diameter (Metric) Outer Pan 80 mm
Weight (Metric) 7.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.