missing translation for 'onlineSavingsMsg'
Learn More

BICASA Balance Table (Vibration-proof)

Product Code. 30057577 Shop All BICASA Products
Change view
Click to view available options
Dimensions (L x W x H):
750 x 900 x 780 mm
750 x 900 x 880 mm
900 x 900 x 780 mm
900 x 900 x 880 mm
1200 x 900 x 880 mm
750 x 1200 x 780 mm
750 x 1200 x 880 mm
900 x 1200 x 780 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
30057577 750 x 900 x 780 mm Each
30057598 750 x 900 x 880 mm Each
30057553 900 x 900 x 780 mm Each
30057543 900 x 900 x 880 mm Each
30057554 750 x 1200 x 780 mm Each
30057603 750 x 1200 x 880 mm Each
30057582 900 x 1200 x 780 mm Each
30057592 1200 x 900 x 880 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30057577 Supplier BICASA Supplier No. BT.0900.750.780
 Restricted Item
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Vibration-proof Balance Table with HPL countertop and marble plate.

  • Specifically designed and manufactured to use with balances and analytical instruments
  • Marble vibration-proof central plate (Carrara White)
  • Fire-retardant particleboard filler body
  • HPL countertop
  • Light Grey color (2 decorative)
  • Separate internal welded tubular steel frame
  • with levelling feet and CAU devices

Specifications

Product Type Balance Table
Color Light Gray
Autoclavable Not Autoclavable
Dimensions (L x W x H) 750 x 900 x 780 mm
For Use With (Application) Holding balances
For Use With (Equipment) Balances and analytical instruments
Includes Frame, Marble Plate (520 x 350 x 40 mm th)
Width (English) 35.4 in.
Width (Metric) 900 mm
Material Phenolic Resin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.