missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Bandmate™ Midi Blot Trays

Product Code. 17165822 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
2 trays
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17165822 2 trays Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17165822 Supplier Invitrogen™ Supplier No. BW0070
  • ONLINE EXCLUSIVE PRICE
    232.00 €
    187.92 € / Pack of 2
    Save 44.08 €
    19% Off
 Restricted Item
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Bandmate Midi Blot Trays are replacement trays specially designed for use with the Bandmate Automated Western Blot Processor.

Each blot tray can support the processing of one midi-size blot.
TRUSTED_SUSTAINABILITY

Specifications

Color White
Description Bandmate Midi Blot Trays
For Use With (Application) Western Blot
For Use With (Equipment) Invitrogen Bandmate Automated Western Blot Processor
Product Line Bandmate
Type Blot Processing Tray
Quantity 2 trays
Shipping Condition Ambient
Dimensions (L x W x H) 19.05 cm x 15.24 cm x 9.525 cm
Weight 0.181 kg
Weight (English) 6.38 oz
Weight (Metric) 0.181 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.