missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Bandmate™ Waste Tray

Product Code. 17125822 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
1 Tray
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
17125822 1 Tray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17125822 Supplier Invitrogen™ Supplier No. BW0030
  • ONLINE EXCLUSIVE PRICE
    364.00 €
    294.84 € / Pack of 1
    Save 69.16 €
    19% Off
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Bandmate Waste Tray is a replacement tray specially designed for use with the Bandmate Automated Western Blot Processor.

This waste tray is required for capturing waste generated during western blot processing.
TRUSTED_SUSTAINABILITY

Specifications

Color White
Description Bandmate Waste Tray
For Use With (Application) Western Blot
For Use With (Equipment) Invitrogen Bandmate Automated Western Blot Processor
Product Line Bandmate
Type Waste Tray
Quantity 1 Tray
Shipping Condition Ambient
Dimensions (L x W x H) 38.1 cm x 1.588 cm x 10.16 cm
Weight 0.5 kg
Weight (English) 18 oz
Weight (Metric) 0.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.