missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Barbed Fitting Reducing Connector

Product Code. 13470899 Shop All Masterflex Products
Change view
Click to view available options
Tubing Size:
1 x 1/2 in. ID, 11/32 in., 3-5/8 in.
1/2 x 1/4 in. ID, 1/8 in., 2-15/32 in.
Unit Size:
Pack of 10
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Unit Size
13470899 1 x 1/2 in. ID, 11/32 in., 3-5/8 in. Pack of 5
13440909 1/2 x 1/4 in. ID, 1/8 in., 2-15/32 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13470899 Supplier Masterflex™ Supplier No. 4061020
  • ONLINE EXCLUSIVE PRICE
    26.00 €
    24.57 € / Pack of 5
    Save 1.43 €
    5% Off
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for low-pressure applications

  • These economical barbed fittings easily connect fluid paths without the use of tools.
  • Just slip your flexible tubing or hose onto the barb to create a secure seal
    Ideal for low-pressure applications.
  • Chemically resistant.
  • Available in a variety of sizes, materials, and configurations.

Specifications

Description Barb
Material Polypropylene
Tubing Size 1 x 1/2 in. ID, 11/32 in., 3-5/8 in.
Sterilization Method Ethylene Oxide, Gamma
Color Natural
Flexibility Flexible
Product Type Barbed Fittings, Reducing Connector, Natural PP, 1 in. x 1/2 in. ID, 11/32 in., 3-5/8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.