missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Barbed T-connectors

Product Code. 15352811 Shop All Masterflex Products
This item is not returnable. View return policy
Product Code. 15352811 Supplier Masterflex™ Supplier No. 0636577
  • ONLINE EXCLUSIVE PRICE
    47.00 €
    44.59 € / Pack of 25
    Save 2.41 €
    5% Off
View all promotions
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from clear polypropylene and sterilisable by autoclave or ethylene oxide (ETO). Cole-Parmer™ Barbed T-Connectors are designed for quick and easy assembly without tools.

  • Clear polypropylene
  • Fits 1.59mm tubing
  • Autoclavable

Specifications

Description Barbed T-connector, polypropylene 1.59mm
Diameter (Metric) 1.59 mm I.D.
Autoclavable Autoclavable
Material Polypropylene
Overall Length (Metric) 19 mm
Packaging Quantity 25/Pk.
Color Clear
Product Type Tubing Connection
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.