missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Bar-coded Cryogenic Vials

Product Code. 15505729 Shop All Corning Products
Change view
Click to view available options
Barcode:
1D
2D
Thread Style:
External
External threaded
Internal
Unit Size:
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Barcode Thread Style Unit Size
15505729 2D External threaded Pack of 500
15595719 2D Internal Pack of 500
15515729 1D Internal Pack of 500
15545729 1D External Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 missing translation for 'options'
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 15505729 missing translation for 'mfr' Corning™ missing translation for 'supplierNo' 8671
  • ONLINE EXCLUSIVE PRICE
    630.00 €
    584.34 € / Pack of 500
    Save 45.66 €
    7% Off
Estimated Shipment: 08-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For storing biological and compound samples in labeled vials at cryogenic temperatures. Corning™ Bar-coded Cryogenic Vials provides a validated unique bar-code that will not fade or fall off.

  • Manufactured from polypropylene
  • Leak proof seal for integrity of storage
  • Autoclavable vials and caps, can be re-sterilized
  • Unique 1D, 2D bar-codes and human readable characters
  • Features star shaped cavity in cap and is compatible with decapping equipment
  • Locking base stabilizes tubes for automated handling
  • Graduations and writing patch for manual use also
  • Each tube is checked for clarity and readability of 2D code
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 2 mL
For Use With (Application) Cell biology, cell banking, compound cryopreservation
Thread Style External threaded
Barcode 2D
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.