missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- A sterile solution (1X) containing gelatin as an attachment factor.
- When used to coat culture surfaces, AF enhances the growth of microvascular endothelial cells.
Specifications
Specifications
| Content And Storage | 4°C |
| Cell Type | Mammalian Cells |
| Concentration | 1 X |
| Form | Liquid |
| Product Type | Attachment Factor Protein |
| Sterility | Sterile |
| For Use With (Application) | Extracellular Matrix&Cell Adhesion, Stem Cell Research |
| Product Line | Cascade Biologics |
| Quantity | 100 mL |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
