Learn More
Thermo Scientific™ Barnstead™ Easypure™ RoDi
Description
This item is no longer available and has been replaced by the next generation of Barnstead Water Purification Systems. The recommended replacement for this product is Thermo Scientific™ Barnstead™ Smart2Pure™.
Features:
- Produces up to 15L/day of ultrapure water that exceeds Type 1 water specifications as per ASTM™ D1193, ISO 3696 and CLSI-CLRW
- Continuous water recirculation between reservoir, cartridges and UV lamp ensures consistent availability of highest purity water
- Microprocessor-controlled purity monitor provides a digital reading as the water exits the system
- Monitor alerts user to vital information including membrane performance and when to replace consumables
- 6.5L noncontaminating internal reservoir incorporates air filter to prevent stored water contamination
- Quiet pump provides optimal flowrates and silent operation
- Integral low-water and low-pressure pump protection ensures pump safety in the event there is insufficient water during storage
Ordering Information:
Optional accessories include External Boost Pump (1393583), Wall Mounting Bracket (1393585) and Pre-Filtration Accessory Kit (1393584). These and replacement consumables are sold separately. Contact your Sales Representative for details.
Includes:
- Thermo Scientific™ Ventgard™ Reservoir Cap
- UV lamp
Requires:
Start-Up Kit (1393581) and Set of 3 Empty Cartridges (9828235CN; necessary for cleaning) to be ordered separately.
Recommended for:
- HPLC
- ICP
- GC/MS
- AA
Specifications
Specifications
| Bacterial retention | 99% |
| Certifications/Compliance | ASTM™ D1193, ISO 3696 and CLSI-CLRW. CE, CSA |
| Conductivity | 0.055 µS/cm |
| Description | Discontinued product, replacement product is 50129887 |
| Bacterial Content | <1 CFU/mL |
| Feed Water Monitoring | No |
| Feedwater Source | Tap |
| Flow Rate | 0.8 L/min. |
| Product Water Type | Type 1 |
| Resistivity | 18.2 Mohm.cm at 25°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.