missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ GenPure™ xCAD Plus Ultrapure Water Purification System, UV (Includes Installation)

Product Code. 16480841 Shop All Thermo Scientific Products
Change view
Click to view available options
Conductivity:
0.055μS/cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Conductivity Unit Size
16480841 0.055μS/cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16480841 Supplier Thermo Scientific™ Supplier No. 50136170INS
  • ONLINE EXCLUSIVE PRICE
    11730.00 €
    11500.00 € / Pack of 1
    Save 230.00 €
    1% Off
 Restricted Item
Estimated Shipment: 15-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simultaneously dispense Type 1 ultrapure water from up to three dispensers using the Thermo Scientific™ Barnstead™ GenPure™ xCAD Plus system.

All GenPure systems exceed international standards ASTM Type I, ISO 3696 Grade 1, ASTM D1193 and CLSI-CLRW.

xCAD (Extended Control and Dispenser):

  • System provides more flexibility for ultrapure water dispensing with an action radius of 32 in. (80 cm).
  • Ergonomic dispensing arm provides precise volume dosing at the press of a button.
  • Flexible dispenser offers positions including turned, height adjusted or extended toward your vessel.
  • One-of-a-kind design provides access to all system controls at your fingertips.

Simultaneously dispense from up to three dispensers:

  • Each system ships with a single xCAD Plus remote dispenser.
  • For increased flexibility, add one or two more xCAD Plus dispensers.

Integrated feed water monitoring:

  • Additional measuring cell monitors feed water conductivity.
  • If the quality of the feed water drops below the set value, a fault message will immediately be displayed.

Online TOC measurement with UV intensity monitoring (available on systems with optional TOC only):

  • Real-time TOC monitoring offers continual measurement of organic substances present in the water.
  • Continuous monitoring of UV intensity removes the risk of false TOC values due to diminished UV intensity.
  • Fault message alerts user when the UV lamp intensity is no longer sufficient for accurate TOC measurements.

UV Photo-oxidation 185/254 nm:

  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites.
  • UV oxidation also reduces organic compounds in the water to ultra-low levels.

Leak detection:

  • An error message is displayed when internal leaks are detected.

Ready to use:

  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, all are included in one part number.

Measurement of conductivity/resistivity:

  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01cm-1.
  • Temperature measurements are made by a platinum chip sensor with ± 0.1°C accuracy.

Quick-connect cartridge replacement:

  • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation.

Exact dosing:

  • Electronic dosing yields fully automatic volume control of 0.01-65 L with <2% accuracy.

GLP-compliant documentation:

  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings.
  • RS-232 interface with adjustable send-interval offers safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks.
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off.
TRUSTED_SUSTAINABILITY

Specifications

Conductivity 0.055μS/cm
Description Barnstead GenPure xCAD Plus UV (wall version)
Bacterial Content <0.01 CFU/mL
Feedwater Connector 3/4 in.
Feed Water Monitoring Integrated
Flow Rate Up to 2 L/min.
Resistivity 18.2 Mohm.cm at 25°C
Total Organic Carbon 1 to 5 ppb
Model Barnstead GenPure xCAD Plus UV (wall version)
Operating Pressure 0.1 to 6 bar
Particles >0.2µM/mL <1
Power Consumption 0.1 kW
Temperature Range (Metric) 2°C to 35°C
Width (English) 14.6 in.
Width (Metric) 372 mm
Height (English) 24 in.
Height (Metric) 615 mm
Depth (English) 13 in.
Depth (Metric) 330 mm
Electrical Requirements 90/240 V 50/60 Hz
Voltage 90/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.