Learn More
Thermo Scientific™ Barnstead™ GenPure™ xCAD Water Purification System
Shop All Thermo Scientific ProductsDescription
This item is no longer available and has been replaced by the next generation of Thermo Scientific™ Barnstead™ Water Purification Systems. The recommended replacement for this product is Barnstead™ GenPure™ xCAD Plus.
Gain flexibility and control with the compact remote dispenser in the Thermo Scientific™ Barnstead™ GenPure™ xCAD Water Purification System. This system delivers ultrapure water with consistent quality for the most demanding and sensitive applications. The remote dispenser can be wall- or bench-mounted. Ideal for molecular biology, microbiology and analytical chemistry applications, the system features integrated feed water monitoring, quick-connect cartridge replacement and exact dosing.
Integrated feed water monitoring:
- Additional measuring cell monitors feed water conductivity.
- If the quality of the feed water drops below the set value, a fault message is immediately displayed.
UV Photo-oxidation 185/254 nm:
- High performance UV assembly reliably reduces the content of microorganisms and their metabolites.
Ready to use:
- Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge and sterile filter are all included in one part number.
Measurement of conductivity/resistivity:
- Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1.
- Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy.
Quick-connect cartridge replacement:
- Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation.
Exact dosing:
- Electronic dosing allows fully automatic volume control of 0.01-65L with <0.5% accuracy.
GLP-compliant documentation:
- Real-time clock and code-protected operating system prevent unauthorized changes to system settings.
- RS-232 interface with adjustable send interval allows safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
- Digital microprocessor control automatically monitors and stores faults from the last four weeks.
- USP-compliant conductivity measurement with temperature compensation can be switched on or off.
Specifications
Specifications
| Conductivity | 0.055 µS/cm |
| Description | Discontinued; replacement product is 50136170 |
| Bacterial Content | <1 CFU/mL |
| Feedwater Connector | R 3/4 in. |
| Feed Water Monitoring | Yes |
| Feedwater Source | Pretreated |
| Flow Rate | Up to 2 L/min. |
| Remote Dispenser | Yes |
| Resistivity | 18.2 Mohm.cm |
| TOC Monitor with UV Intensity Monitoring | No |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.