missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System

Process up to 15L/day of ultra-pure water with the compact Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System, which reliably performs applications such as HPLC.

Brand:  Thermo Scientific™ 50132373

5372.76 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.




Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10169639

  • 6270.00 € / Each
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

Process up to 15L/day of ultra-pure water with the compact and reliable Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System. This system is an outstanding choice for applications such as HPLC or other instrumental analyses, sample preparation, glassware rinsing or molecular biology work in which endotoxins and/or nucleases would interfere. Place the system without direct access to a water line with the optional integrated 6L feed water reservoir and easily view the screen with backlit tiltable display. Monitor feed water quality to help maximize cartridge life.

Smart features:

  • Backlit display that tilts for easy viewing
  • Variable speed dispensing
  • Optional integrated 6L feed water reservoir for use without direct access to a water line

Monitor feed water quality:

  • Good feed water quality leads to consistently ultrapure water and a longer cartridge service life to maximize cartridge life.

Smart design:

  • Recirculation pump prevents bacterial growth during standstill and allows for constant monitoring of all system functions, allowing for the immediate display of fault messages if a problem is detected.
  • Systems ship fully equipped with pressure reducer, ultrapure cartridge and 0.2μm sterile filter.

Superior filters:

  • Ultrafilter is flushed automatically to assure the highest retention of endotoxins and nucleases, which produces a long two-year lifetime.
  • Validated 0.2μm final filter with folded membrane can be sterilized up to five times.
Specifications

Specifications

0.055μS/cm
<0.01 CFU/mL
Yes
1.5 L/min.
18.2 Mohm.cm
1 to 5 ppb
1 to 6 bar
<1 μM/mL
2°C to 35°C
545 mm
17 kg
100/240 V
MicroPure UV ultrapure water system with UV-photo-oxidation
R 3/4 in.
Pretreated
Type 1
No
Water Purification System
0.1 to 6 bar
0.06 kW
305 mm
300 mm
100/240 V 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services