missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System

Product Code. 11397011 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
MicroPure
MicroPure UF
MicroPure UF-ST
MicroPure UF/UV
MicroPure UV
MicroPure UV-ST
MicroPure UV/UF-ST
MicroPure-ST
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
11397011 MicroPure UV-ST Each
11327011 MicroPure Each
11347011 MicroPure-ST Each
11337011 MicroPure UF Each
11357011 MicroPure UF-ST Each
11367011 MicroPure UF/UV Each
11377011 MicroPure UV/UF-ST Each
10169639 MicroPure UV Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11397011 Supplier Thermo Scientific™ Supplier No. 50132374
  • ONLINE EXCLUSIVE PRICE
    7477.20 €
    6960.00 € / Pack of 1
    Save 517.20 €
    6% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Process up to 15L/day of ultra-pure water with the compact Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System, which reliably performs applications such as HPLC.

Process up to 15L/day of ultra-pure water with the compact and reliable Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System. This system is an outstanding choice for applications such as HPLC or other instrumental analyses, sample preparation, glassware rinsing or molecular biology work in which endotoxins and/or nucleases would interfere. Place the system without direct access to a water line with the optional integrated 6L feed water reservoir and easily view the screen with backlit tiltable display. Monitor feed water quality to help maximize cartridge life.

Smart features:

  • Backlit display that tilts for easy viewing
  • Variable speed dispensing
  • Optional integrated 6L feed water reservoir for use without direct access to a water line

Monitor feed water quality:

  • Good feed water quality leads to consistently ultrapure water and a longer cartridge service life to maximize cartridge life.

Smart design:

  • Recirculation pump prevents bacterial growth during standstill and allows for constant monitoring of all system functions, allowing for the immediate display of fault messages if a problem is detected.
  • Systems ship fully equipped with pressure reducer, ultrapure cartridge and 0.2μm sterile filter.

Superior filters:

  • Ultrafilter is flushed automatically to assure the highest retention of endotoxins and nucleases, which produces a long two-year lifetime.
  • Validated 0.2μm final filter with folded membrane can be sterilized up to five times.
TRUSTED_SUSTAINABILITY

Specifications

Conductivity 0.055μS/cm
Bacterial Content <0.01 CFU/mL
Feedwater Connector R 3/4 in.
Feed Water Monitoring Yes
Feedwater Source Pretreated
Flow Rate 1 L/min.
Product Water Type Type 1
Resistivity 18.2 Mohm.cm
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon 1 to 5 ppb
Feedwater Pressure 1 to 6 bar
Includes UV-photo-oxidation, 6 L Feed Water Tank
Model MicroPure UV-ST
Operating Pressure 0.1 to 6 bar
Particles >0.2µM/mL <1 μM/mL
Power Consumption 0.06 kW
Temperature Range (Metric) 2°C to 35°C
Width (Metric) 305 mm
Height (Metric) 545 mm
Depth (Metric) 390 mm
Net Weight (Metric) 19 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Endotoxin Concentration 0.001 EU/mL
Product Type Water Purification System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.