missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ PVDF True Union Clamps, 0.75 inch

Product Code. 10451103
Change view
Click to view available options
Size (English) Grip:
0.75 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (English) Grip Unit Size
10451103 0.75 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10451103 Supplier Thermo Scientific™ Supplier No. 26700075
  • ONLINE EXCLUSIVE PRICE
    71.80 €
    66.30 € / Pack of 1
    Save 5.50 €
    7% Off
 Restricted Item
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Thermo Scientific™ Nalgene™ PVDF True Union Clamps with silicone gasket and end caps to experience reliable, repeatable seals.

Use Thermo Scientific™ Nalgene™ PVDF True Union Clamps with silicone gasket and end caps to experience reliable, repeatable seals. Molded of PVDF fluoride, these threaded clamps are a fully autoclavable clamp system.

  • 0.75 in. Mini Clamp is threaded and autoclavable
  • Recommended for use with Nalgene™ Sanitary Carboys (Cat. Nos. 2261, 2630 and 2640) and Nalgene™ End Caps (Cat. Nos. 2688 and 2689)
  • Recommended for use with Nalgene™ Autoclavable Carboys with Spigot (Cat. No. 2319)
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1/Pk., 1/Cs.
Material PVDF
For Use With (Equipment) Nalgene™ Sanitary Carboys, Nalgene™ Autoclavable Carboys with Spigot
Size Mini
Size (English) Grip 0.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.