missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Barrel with Metal Toggle Joint Closure

Product Code. 11762545
Change view
Click to view available options
Capacity (Metric):
30 L
50 L
100 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11762545 30 L Each
11712555 50 L Each
11732555 100 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11762545 Supplier Gilac™ Supplier No. G173421
  • ONLINE EXCLUSIVE PRICE
    62.82 €
    45.13 € / Pack of 1
    Save 17.69 €
    28% Off
 Restricted Item
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Food contact certified plastic Barrel with Metal Toggle Joint Closure. Suitable for a large number of uses (brining, pickling etc.).

  • Food contact certified plastic barrel
  • Suitable for a large number of uses (brining, pickling etc.) when transporting and storing liquid or solid food products
  • Global and specific migration test approved
  • Contents are protected from contamination thanks to its watertight lid
  • Handling is easy and can be opened completely

Specifications

Certifications/Compliance Food Contact Certified
Closure Included Yes
Product Type Food-certified Barrel
Closure Type Metal Toggle Joint
Capacity (English) 7.9 gal.
Capacity (Metric) 30 L
Color White
Material HDPE
Max. Temperature (Metric) -40°C to 90°C
Quantity 1 Ea.
Shape Round
Height (English) 1.4 ft.
Height (Metric) 430 mm
Diameter (English) Inner 10.6 in.
Diameter (English) Outer 1.1 ft.
Diameter (Metric) Inner 270 mm
Diameter (Metric) Outer 338 mm
Weight (English) 3.5 lb.
Weight (Metric) 1.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.