missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Barrel with Metal Toggle Joint Closure

Product Code. p-7250792
Click to view available options
Capacity (Metric):
30 L
50 L
100 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11762545

Brand: Gilac™ G173421

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Food contact certified plastic Barrel with Metal Toggle Joint Closure. Suitable for a large number of uses (brining, pickling etc.).

  • Food contact certified plastic barrel
  • Suitable for a large number of uses (brining, pickling etc.) when transporting and storing liquid or solid food products
  • Global and specific migration test approved
  • Contents are protected from contamination thanks to its watertight lid
  • Handling is easy and can be opened completely

Specifications

Certifications/Compliance Food Contact Certified
Closure Included Yes
Product Type Food-certified Barrel
Closure Type Metal Toggle Joint
Capacity (English) 7.9 gal.
Capacity (Metric) 30 L
Color White
Material HDPE
Max. Temperature (Metric) -40°C to 90°C
Quantity 1 Ea.
Shape Round
Height (English) 1.4 ft.
Height (Metric) 430 mm
Diameter (English) Inner 10.6 in.
Diameter (English) Outer 1.1 ft.
Diameter (Metric) Inner 270 mm
Diameter (Metric) Outer 338 mm
Weight (English) 3.5 lb.
Weight (Metric) 1.6 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.