missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Seals made of PTFE
- PP barrel pump with rigid discharge tube
- Good chemical resistance of PP allows acids, alkalis and aggressive detergents to be transferred
- The low-mounted non-return valve of the barrel pump and the immersion depth that can be steplessly adjusted using the barrel screw joints ensure good removal of residual liquid
- The barrel screw joint fastens the barrel's pump securely to the barrel
Specifications
Specifications
| Applications | Industrial |
| Flow Rate | 300 mL/stroke |
| Includes | Discharge tube |
| Opening Size (Metric) | 32 mm |
| Weight (Metric) | 0.8 kg |
| Overall Length (Metric) | 109 cm |
| Depth (Metric) | 100 cm |
| Pump Tube Length | 100 cm |
| Resistance Properties | Chemicals |
| Material | Polypropylene, PTFE |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?