missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Universal Valve Lockout Base Clamping Unit

Product Code. 10647905 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
142.2 x 22.9 mm
162 x 39.4 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10647905 162 x 39.4 mm Each
10638245 142.2 x 22.9 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10647905 Supplier Brady™ Supplier No. 050899
  • ONLINE EXCLUSIVE PRICE
    110.00 €
    104.38 € / Pack of 1
    Save 5.62 €
    5% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Versatile, rugged, easy to use and lightweight, this Universal Valve Lockout Base Clamping Unit is effective for all types of standard valves. Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices.

  • Base unit only (cable and blocking arm sold separately).
  • Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices.
  • Open-ended clamp fits over closed rings and wide handles.
  • Made of industrial-grade steel and nylon for extra impact and chemical resistance.

Specifications

Product Type Valve Lockout Base Clamping Unit
Alternate Part Number LARGE UNIV VALVE LOCKOUT (BASE ONLY)
Color Red
Material Reinforced Nylon
Certifications/Compliance OSHA 1910.147
Description Large Universal Valve Lockout Base Clamping Unit
Dimensions (L x W) 162 x 39.4 mm
For Use With (Application) Lockout Tagout
Length (English) 6.38 in.
Length (Metric) 162 mm
Material (Shackle) Stainless Steel
Quantity 1 Ea.
Size Large
Weight (Metric) 1 kg
Width (English) 1.551 in.
Width (Metric) 39.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.