missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Base Cover

Product Code. 15957376 Shop All asecos Products
Change view
Click to view available options
Width (Metric) Exterior:
486 mm
786 mm
1086 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Exterior unitSize
15957376 486 mm Each
15461425 786 mm Each
15967376 1086 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15957376 Supplier asecos™ Supplier No. 31923
  • ONLINE EXCLUSIVE PRICE
    44.10 €
    37.50 € / Pack of 1
    Save 6.60 €
    14% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Panel melamine resin-coated base cover

For models Q15 and/or Q30

Specifications

Depth (Metric) Exterior 536 mm
Dimensions (D x W x H) 536 x 486 x 88 mm
For Use With (Equipment) For tall cabinets with a width of 600 mm, for model (s): Q30
Height (Metric) Exterior 88 mm
Surface Coating Melamine resin laminated
Weight (Metric) 1.50 kg
Width (Metric) Exterior 486 mm
Material Chipboard
Product Type Base Cover
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.