missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Basic Container with Integrated Lid

Product Code. 17938691
Change view
Click to view available options
Color:
Blue
Dimensions (L x W x H):
600 x 400 x 365 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W x H) unitSize
17938691 Blue 600 x 400 x 365 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17938691 Supplier Gilac™ Supplier No. G121001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Basic Container with Integrated Lid integrates double-hinged crocodile lid. Lids are not lost, and flap hangs down vertically along the sides of the container when open.

  • Container with integrated double-hinged ''crocodile'' lid.
  • Lid with integrated lock-in-place feature: lids are not lost, and flap down vertically along the sides of the container when open.
  • Stacks when lid is closed and nests when lid is open to optimise storage and transporting empties.
  • Special hinge design on the lid for a sturdy lock-in-place system.
  • Container is compatible with automated systems thanks to specially designed lid edges to ensure a smooth transition to conveyor belts.
    • Optional tamper-proof sealing to protect contents.
    • Filling weight capacity up to 25 kg.
    • Nested containers take up as much as 70% less volume.

Specifications

Type Storage Tote
Material Polypropylene
Color Blue
Shape Rectangular
Capacity (English) 17.2 gal.
Capacity (Metric) 65 L
Closure Type Integrated Lid
Dimensions (L x W x H) 600 x 400 x 365 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.