missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcold™ Basic Laboratory Refrigerator
Click to view available options
Capacity (Metric):
104 L
Unit Size:
Each
Description
- Low cost
- Robust construction
- Labcold reliability
- Automatic defrosting
Specifications
Specifications
| Type | General Purpose Refrigerator |
| Capacity (Metric) | 104 L |
| Temperature Range | 10°C |
| Door Style | Solid |
| Shelves | 2 |
| Dimensions (L x W x H) Exterior | 841 x 495 x 500 mm |
| Depth (Metric) Exterior | 500 mm |
| Height (Metric) Exterior | 841 mm |
| Width (Metric) Exterior | 495 mm |
| Energy Usage | 0.323kWh |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction