missing translation for 'onlineSavingsMsg'
Learn More

Tork Basic Wiping Paper Roll W1
GREENER_CHOICE

Product Code. 30243828 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
2 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30243828 White 2 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243828 Supplier Tork Supplier No. 129237
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

A 2-ply paper for basic wiping tasks.

  • Cover all your wiping needs - these multipurpose paper towels are strong and absorbent enough for a variety of tasks.
  • Reduce time spent on maintenance - this high-capacity paper towel roll lasts longer between refills.
  • Handle liquid spills with ease - these durable paper towels stay strong even when wet and are suitable for repeated use.
  • Carrying rolls and disposing of packaging is convenient, thanks to the Tork Easy Handling™ Plastic Packaging.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiping Paper
Length (English) 557.74 yd.
Length (Metric) 510 m
Width (English) 9.25 in.
Width (Metric) 23.5 cm
Material Paper
Autoclavable Not Autoclavable
Certifications/Compliance EU Ecolabel, FSC Chain-Of-Custody, ISO 9001, OHSAS 18001, FSC Recycled credit, HACCP, ISO 50001, EMAS, ISO 14001
Color White
Disposable Limited-use
Packaging Quantity 2/Pk.
Ply 2-ply
Certifications/Compliance (Europe) EU Ecolabel, FSC Chain-Of-Custody, ISO 9001, OHSAS 18001, FSC Recycled credit, HACCP, ISO 50001, EMAS, ISO 14001
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.