missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Basket for Bottles

Product Code. 30245705
Change view
Click to view available options
Holds:
Bottles (1 L)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
30245705 Bottles (1 L) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30245705 Supplier Gilac™ Supplier No. G660142

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

GILAC transport basket for 6 bottles made from food-grade plastic. Bottle crate with a wide handle for easy handling.

  • GILAC transport basket for 6 bottles made from food-grade plastic
  • Bottle crate with a wide handle for easy handling
  • This bottle carrier can hold 6 bottles of 1 L each
  • Professionally graded, it is designed for heavy-duty use

Specifications

Autoclavable Not Autoclavable
Color Red
Holds Bottles (1 L)
Material Polypropylene
Positions Vertical
Shape Vertical
Stackable No
Sterility Non-sterile
Length (Metric) 340 mm
Product Type Bottle Carrier
Diameter (Metric) Inner 10 cm
Shelves 1
Height (Metric) 280 mm
Array 2 x 3
Width (Metric) 255 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.