missing translation for 'onlineSavingsMsg'
Learn More

Elma Basket System

Product Code. 17818835
Change view
Click to view available options
Dimensions (L x W x H):
70 x 155 x 35 mm
105 x 110 x 50 mm
105 x 195 x 50 mm
105 x 195 x 95 mm
105 x 255 x 95 mm
105 x 455 x 55 mm
195 x 250 x 90 mm
255 x 450 x 55 mm
195 x 250 x 135 mm
255 x 280 x 135 mm
255 x 450 x 135 mm
Model:
Basket System Modular Type 10
Basket System Modular Type 100
Basket System Modular Type 120
Basket System Modular Type 150
Basket System Modular Type 180
Basket System Modular Type 20
Basket System Modular Type 30
Basket System Modular Type 300
Basket System Modular Type 40
Basket System Modular Type 60
Basket System Modular Type 80
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Model Unit Size
17818835 105 x 255 x 95 mm Basket System Modular Type 60 Each
17891666 105 x 195 x 50 mm Basket System Modular Type 30 Each
17848835 105 x 455 x 55 mm Basket System Modular Type 80 Each
17868835 105 x 195 x 95 mm Basket System Modular Type 40 Each
17838835 255 x 450 x 135 mm Basket System Modular Type 300 Each
17828835 255 x 450 x 55 mm Basket System Modular Type 150 Each
17808835 195 x 250 x 90 mm Basket System Modular Type 100 Each
17858835 195 x 250 x 135 mm Basket System Modular Type 120 Each
17878835 255 x 280 x 135 mm Basket System Modular Type 180 Each
17898825 70 x 155 x 35 mm Basket System Modular Type 10 Each
17888835 105 x 110 x 50 mm Basket System Modular Type 20 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 17818835 Supplier Elma Supplier No. 1113050
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Modular basket system for Elmasonic P, Elmasonic Select, EASY

  • Stainless steel with plastic handles
  • Ergonomic handles
  • Autoclavable
  • Bayonet holes in the bottom for mounting holders (e.g. Elma Pin, silicone holder bottom comb)
  • Square openings in the side walls for mounting silicone holders

Specifications

Product Type Modular Basket System
Capacity (Metric) 5.0 kg
Capacity (English) 11 lb.
For Use With (Equipment) Fisherbrand Select. Fisherbrand EASY. Elmasonic EASY. Elmasonic P
Dimensions (L x W x H) 105 x 255 x 95 mm
Model Basket System Modular Type 60
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.