missing translation for 'onlineSavingsMsg'
Learn More

Integra Biosciences™ Pipetboy acu 2 Pipette Controller

Pipet with precision.  Integra Biosciences™ Pipetboy acu 2 Pipette Controller represents the most popular pipet aid with the colorful look and the weight balance.

Brand:  Integra Biosciences™ 155000

Code : 04

Additional Details : Weight : 0.44100kg

 View more versions of this product

Product Code. 10013451

  • 512.00 € / Each
Estimated Shipment: 11-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Cable free pipette controller. Extremely lightweight, compact and easy to use. Works on a rechargeable 9V NiMH battery which is easily inserted at the top of the handle. One charge is sufficient to fill and purge at least 500 x 50mL pipettes. Accepts standard pipettes ranging from 0.1mL to 100mL. Comes in a range of five transparent colors and a traditional light grey to aid identification. With battery, transformer for 230V/50Hz, sterile filter and wall mount.
Specifications

Specifications

Nickel-metal hydride
0.45 μm
Hydrophobic membrane
50 Hz
Gray
Pipette Holder
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers