missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra Biosciences™ Pipetboy acu 2 Pipette Controller
Pipet with precision. Integra Biosciences™ Pipetboy acu 2 Pipette Controller represents the most popular pipet aid with the colorful look and the weight balance.
Brand: Integra Biosciences™ 155016
Code : 04
Additional Details : Weight : 0.45000kg
Description
Cable free pipette controller. Extremely lightweight, compact and easy to use. Works on a rechargeable 9V NiMH battery which is easily inserted at the top of the handle. One charge is sufficient to fill and purge at least 500 x 50mL pipettes. Accepts standard pipettes ranging from 0.1mL to 100mL. Comes in a range of five transparent colors and a traditional light grey to aid identification. With battery, transformer for 230V/50Hz, sterile filter and wall mount.Specifications
Nickel-metal hydride | |
0.45 μm | |
Hydrophobic membrane | |
50 Hz |
Red | |
Pipette Holder | |
230 V |