missing translation for 'onlineSavingsMsg'
Learn More

Integra Biosciences™ Pipetboy acu 2 Pipette Controller

Product Code. 10798252
Change view
Click to view available options
Color:
Blue
Gray
Green
Purple
Red
Transparent
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
10798252 Blue Each
10195551 Green Each
10060262 Purple Each
10013451 Gray Each
10165601 Red Each
10768082 Transparent Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10798252 Supplier Integra Biosciences™ Supplier No. 155017
  • ONLINE EXCLUSIVE PRICE
    625.58 €
    530.74 € / Pack of 1
    Save 94.84 €
    15% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pipet with precision. Integra Biosciences™ Pipetboy acu 2 Pipette Controller represents the most popular pipet aid with the colorful look and the weight balance.

Cable free pipette controller. Extremely lightweight, compact and easy to use. Works on a rechargeable 9V NiMH battery which is easily inserted at the top of the handle. One charge is sufficient to fill and purge at least 500 x 50mL pipettes. Accepts standard pipettes ranging from 0.1mL to 100mL. Comes in a range of five transparent colors and a traditional light grey to aid identification. With battery, transformer for 230V/50Hz, sterile filter and wall mount.

Specifications

Battery Type Nickel-metal hydride
Color Blue
Pore Size 0.45 μm
Type Pipette Holder
Filter Type Hydrophobic membrane
Voltage 230 V
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.