missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Battery-Powered Magnetic Stirrer
- Stepless speed control to 700 rpm
- Suitable for use inside incubators, fume hoods, or glove boxes
- Use it in the lab and eliminate the need for cumbersome extension cords
- Features stepless speed control knob, corrosion-resistant epoxy-coated metal case, nonskid rubber top plate and four rubber feet.
Specifications
Specifications
| Speed | 200 to 1200 rpm |
| Stirring Positions | 1 |
| Capacity | 2.5 L |
| Dimensions (L x W x H) | 9.53 x 9.53 x 9.53 cm |
| Height (English) | 3.75 in. |
| Height (Metric) | 9.53 cm |
| Length (English) | 3.75 in. |
| Length (Metric) | 9.53 cm |
| Top Plate Length (English) | 3.75 in. |
| Top Plate Length (Metric) | 9.53 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?