missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ BATTERY STORE PRO Storage Cabinet ION-CLASSIC-90

Product Code. 16368225 Shop All asecos Products
Change view
Click to view available options
No. of Shelves:
3
4
5
6
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Shelves unitSize
16368225 5 Each
16329426 3 Each
16339426 4 Each
16349426 6 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy

For indoor use only

Product Code. 16368225 Supplier Asecos™ Supplier No. 3805504737265

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For indoor use only

Safe passive storage of lithium-ion batteries with integrated 3-stage warning/fire suppression system

  • Robust construction and longevity: triple hinged door, safety elements assembled outside the storage compartment for increased protection against corrosion, scratch- and impact-resistant surface, easy to clean
  • Easy handling with comfort: smooth doors with permanent self-closing function and oil-dampened door closer; open doors with a minimum amout of force
  • No unauthorised use: doors lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green)
  • Easy transport: integrated transport base with removable, optional base cover
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust system, spinning wheel in the exhaust grid as an indicator of sufficient technical ventilation
  • All-around protection: 90 minute fire protection from outside to inside (type 90 / type tested in accordance with EN 14470-1) and for more than 90 minutes fire resistance for fires from inside to outside
  • Safe storage and charging: installed 3-stage warning/fire suppression system including smoke detector, temperature sensor, visual and acoustic alarms and fire suppression unit; triggers automatically in case of a fire; plug-in ready for connection to mains supply

Specifications

Certifications/Compliance Fire resistance 90 minutes, type tested in accordance with EN 14470-1, CE compliant
Dimensions (D x W x H) Interior 522 x 1050 x 1647 mm
Dimensions (D x W x H) 615 x 1193 x 2224 mm
Door Style Wing
For Use With (Application) Safe passive storage of lithium-ion batteries
Includes Bottom collecting sump (sheet steel powder-coated)
Model IO90.195.120.K2.WDC
No. of Doors 2
No. of Shelves 5
Shelf Type Grid
Surface Coating Powder-coated textured
Color Anthracite Gray, Gentian Blue
Material Sheet Steel
Product Type Storage cabinet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.