missing translation for 'onlineSavingsMsg'
Learn More

Brannan Baume Hydrometer, 250 mm

Product Code. 15172349
Change view
Click to view available options
Length (Metric):
25 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15172349 25 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15172349 Supplier Brannan Supplier No. 10/200/0
  • ONLINE EXCLUSIVE PRICE
    17.05 €
    15.60 € / Pack of 1
    Save 1.45 €
    8% Off
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Range of Baume hydrometers are listed for liquids heavier than water.

  • 0 to 30 range
  • 250 mm long and adjusted at 15.6°C
  • Made in UK
  • Supplied in protective, resealable plastic tube

Specifications

Quantity 1
Type Baume Hydrometer
Length (Metric) 25 cm
Baume Accuracy ± 1.0
Baume Divisions 0.5
Material Soda Glass
Baume Range 0 to 30
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.