missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ 33 Series WorkHorse™ Chemical Resistant, Extreme Temperature Polypropylene Labels

Product Code. 17108950 Shop All Brady Products
Change view
Click to view available options
Height (English):
0.25 in.
0.375 in.
0.5 in.
0.6 in.
0.75 in.
1 in.
1.75 in.
Width (English):
0.825 in.
1 in.
1.3 in.
1.5 in.
2 in.
Quantity:
1250/Pk.
1500/Pk.
2000
2000/Pk.
900/Pk.
Unit Size:
Pack of 1250
Pack of 1500
Pack of 2000
Pack of 900
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (English) Width (English) Quantity Unit Size
17108950 0.25 in. 2 in. 2000/Pk. Pack of 2000
17110181 0.25 in. 0.825 in. 1500/Pk. Pack of 1500
17150181 0.375 in. 1 in. 1500/Pk. Pack of 1500
17140181 0.375 in. 1 in. 2000/Pk. Pack of 2000
17170171 0.5 in. 1 in. 2000/Pk. Pack of 2000
17130181 0.75 in. 1 in. 2000/Pk. Pack of 2000
17190171 1 in. 1 in. 1500/Pk. Pack of 1500
17150171 0.6 in. 1.3 in. 1500/Pk. Pack of 1500
17120181 0.5 in. 1.5 in. 1500/Pk. Pack of 1500
17100181 0.75 in. 1.5 in. 1500/Pk. Pack of 1500
17160171 1 in. 1.5 in. 1250/Pk. Pack of 1250
17170181 1.75 in. 1.5 in. 900/Pk. Pack of 900
17180171 0.5 in. 2 in. 2000 Pack of 2000
17160181 1 in. 2 in. 1500/Pk. Pack of 1500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Product Code. 17108950 Supplier Brady™ Supplier No. 148678
  • ONLINE EXCLUSIVE PRICE
    184.00 €
    167.59 € / Pack of 2000
    Save 16.41 €
    8% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

BBP™ 33 Series WorkHorse™ Chemical Resistant, Extreme Temperature Polypropylene Labels are ideal for general purpose barcode applications and withstand liquid nitrogen, autoclave and other harsh environments.

  • Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -112 to 158° F (-80 to 70° C)

Compliance

ASTM D 1000;ASTM D 2979;RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Acrylic
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, General identification, Laboratory labelling, Temperature indicating labelling
For Use With (Equipment) BBP™ 33 Label Printer
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 2000 Labels/Roll
Quantity 2000/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 6.35 x 50.8 mm
Length (English) 0.25 in.
Width (English) 2 in.
Width (Metric) 50.80 mm
Height (English) 0.25 in.
Height (Metric) 6.35 mm
Alternate Part Number B33-151-7425
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.