missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ 33 Series WorkHorse™ Chemical Resistant, Extreme Temperature Polypropylene Labels
Description
- Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -112 to 158° F (-80 to 70° C)
Compliance
ASTM D 1000;ASTM D 2979;RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Acrylic |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Component and equipment labelling, General identification, Laboratory labelling, Temperature indicating labelling |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?