missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP12 Printer kit UK with Slide label

Product Code. 30485114 Shop All Brady Products
Change view
Click to view available options
Quantity:
1
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30485114 1 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30485114 Supplier Brady™ Supplier No. 324281
  • ONLINE EXCLUSIVE PRICE
    886.00 €
    799.00 € / 1 sets
    Save 87.00 €
    9% Off
View all promotions
 Restricted Item
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Label Printer packs a lot of punch into one compact tool with its high-speed printing, an extended list of labeling options and a simple, user-friendly design.

  • BBP™12 gives you the versatility to print all your basic label types from one machine - saving costs, reducing downtime and simplifying your labeling
  • Over 800 varieties of labels, including external-feed bulk rolls and custom parts, for general identification, wire marking, asset tracking and more
  • Specifically designed small-core media rolls and ribbons provide fast installation and reduce change-over time
  • Centering ribbon spindle virtually eliminates ribbon wrinkle
  • Compact size won’t clutter your workplace or bench
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.

Specifications

Product Type Printer Kit
Color Blue, Gray
Display Type Color LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 10.21 in.
Width (English) 7.99 in.
Length (Metric) 259.33 mm
Width (Metric) 202.95 mm
Height (English) 7.5 in.
Height (Metric) 190.50 mm
Color Capability Monocolor
Display Size 58.42 mm
Includes This BBP12 label printer comes in a cardboard box. It ships with an unwinder, a B-481 Polyester Slide Laboratory label, a USB Cable, a Ribbon R64000, power cord, product CD, Quick Start Guide and a licence for Brady Workstation Software suites
Memory 128 MB Flash, 64 MB SDRAM, SD Flash memory card up to 32 GB
Model BBP12-KIT-SLIDE-UK
Print Speed 101.60 mm/s
Resolution 300 dpi
Software Type Brady Workstation, Windows based driver for 3rd party software use
Connector Types USB
Operating System Windows™ 7, Windows™ 8, Windows™ 10
Weight (English) 5.07 lb.
Weight (Metric) 2.3 kg
For Use With (Application) Asset Tracking, Barcode Labelling, Circuit Board Labelling, Component and Equipment Labelling, General Identification
Quantity 1
Warranty 1 Year
Power Supply Details AC Adaptor
Voltage 110/240 V
Keyboard Type QWERTY
Alternate Part Number BBP12-KIT-SLIDE-UK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.