missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP31 Sign and Label Printer
Specifications
Specifications
| Product Type | Sign and Label Printer |
| Display Type | Intuitive Touchscreen |
| Print Technology | Thermal Transfer |
| Length (Metric) | 225.00 mm |
| Width (Metric) | 305 mm |
| Height (Metric) | 225 mm |
| Depth (Metric) | 280.00 mm |
| Dimensions (L x W) | 101 mm |
| Dimensions (L x W x H) | 225 x 305 x 225 mm |
| Color Capability | Monochrome |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?