missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP33 Sign and Label Printer

Product Code. 15117133
Click to view available options
Product Type:
Label Printer EU
Label Printer UK
PC-Based Label Printer
Software Type:
Brady Workstation, LabelMark, MarkWare, Windows based driver for 3rd party software use, CodeSoft
LabelMark
LabelMark and MarkWare software
MarkWare
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15117133

Brand: Brady™ 711076

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Printer, power cord, USB cable, drivers CD, cleaning kit and quick start guide.

  • Prints signs and labels up to 101.6mm wide
  • Withstand extreme conditions, including freezer storage, liquid nitrogen and hot water baths
  • Automatic label setup with no calibration
  • Fast and effortless material changeovers

Specifications

Product Type PC-Based Label Printer
Display Type Monocolor LCD
Print Technology Thermal Transfer
Width (Metric) 230.60 mm
Height (Metric) 241.60 mm
Depth (Metric) 304.80 mm
Dimensions (L x W) 241.60 x 230.60 mm
Color Capability Monochrome
Includes Printer, power cord, USB cable, drivers CD, cleaning kit and quick start guide
Languages Bulgarian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish, Swedish, Turkish
Memory 4 GB
Print Speed 101.6 mm/sec.
Resolution 300 dpi
Software Type LabelMark
Connector Types USB, Ethernet. Optional: WiFi, Bluetooth
Temperature Range (Metric) 10°C to 40°C
Weight (Metric) 5.30 kg
Certifications/Compliance UL, cUL, CE, WEEE, RoHS, RCM (Australia / New Zealand), EAC (Russia, Belarus & Kazakhstan), CCC (China) and China RoHS
For Use With (Application) True multi-application printer with a complete range of supplies for both Wire, Cable, Product and Electronics labelling as well as Safety, Facility and Lean/5S applications
Quantity 1 Ea.
Warranty 1 Year
Power Supply Details 240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.