missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ BCR™ CleaNotes™ Pad

Product Code. 18873621 Shop All Berkshire Products
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
18873621 White Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18873621 Supplier Berkshire™ Supplier No. BCN.0303.24
  • ONLINE EXCLUSIVE PRICE
    498.00 €
    408.76 € / Pack of 24
    Save 89.24 €
    17% Off
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for small notes and reminders in any cleanroom environment

  • Made from 104 g/m2 (28#) weight cleanroom white bond paper
  • Special adhesive backing allows CleaNotes to easily stick to any surface without leaving residues when removed
  • Easy to write on

Order Info

100 sheets per pad, 24 pads per case. Measure 3 x 3 in. (7.6 x 7.6cm).

Specifications

Ruled No
Width (English) Page 3 in.
Length (English) Page 3 in.
Color White
Dimensions (L x W) 3 x 3 in.
Length (English) 3 in.
Length (Metric) 0.11 mm
Width (English) 3 in.
Width (Metric) 0.11 mm
For Use With (Application) Small notes and reminders in any cleanroom environment
Plain paper Yes
Product Type Adhesive Note Pad
Weight (English) 28 lb.
Weight (Metric) 41.4 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.