missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ BCR™ Cleanroom Socks, Bulk

Product Code. 17848984 Shop All Berkshire Products
Change view
Click to view available options
Color:
Single-use
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17848984 Single-use Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17848984 Supplier Berkshire™ Supplier No. BCRSOCKB2
  • ONLINE EXCLUSIVE PRICE
    3113.25 €
    1711.94 € / Pack of 1
    Save 1401.31 €
    45% Off
 Restricted Item
Estimated Shipment: 15-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Improve operator comfort and contamination control with cleanroom socks made from 96% microdenier nylon and 4% Lycra. One-size socks provide moisture management, low fiber shed, soft all-day wear, and autoclavable performance.

  • Made of 96% microdenier nylon and 4% Lycra
  • One size fits all
  • Extremely soft and comfortable
  • BCR™ Cleanroom socks are over 1,000 times cleaner than regular cotton/polyester socks
  • Autoclavable (121°C, 30 minutes)
  • Color: White
  • Advanced technology for extreme moisture management
  • Constructed using a special seamless technique, no-run and non-ravel
  • Designed and manufactured principally for cleanroom applications
  • Low fiber shed
  • Reduced sock degradation over extended wear due to oils and sweat
  • Long lasting freshness and cooling for operator
  • Reduced odor caused by foot perspiration
  • Provides microdenier softness for operator comfort
  • Designed for all day comfort
  • Meets the requirements of EU GMP Annex 1 section 7.14

Specifications

Certifications/Compliance EU GMP Annex 1 section 7.14
Color Single-use
For Use With (Application) Clean Room
Gender Unisex
Material 288 Pairs/Pk., 2 Packs/Cs.
Seam Type Seamless
Size One Size
Disposable Limited-use
Sterility Non-sterile
Packaging Quantity Bulk
Product Type Seamless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.