missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ BCR™ Isolator Mini Flat Mop Head

Product Code. 18895374 Shop All Berkshire Products
Change view
Click to view available options
Color:
Gray
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
18895374 Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 18895374 Supplier Berkshire™ Supplier No. ICTMOPHEAD10P
Outlet Corner
Use promo code 28080
View all promotions
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

The BCR Isolator Cleaning Tool is a lightweight, low-cost, maneuverable tool which can be used with standard, non-woven flat wipers.

  • Mop head, handles and covers can be sterilized by autoclave or gamma irradiation
  • Clean, light weight
  • Aluminum mop head
  • Can be used with Berkshire™ 9 x 9 in. nonwoven wipers
  • Quick connect handle mechanism for easy attachment after pass through
  • Mop heads swivel 360° and can be locked for 180° swivel when required
Note:  Handle is not included; sold separately (see 19-066-734).

Specifications

Product Type Isolator Cleaning Tool
Head Type Rectangle
Color Gray
Sterility Non-sterile
Autoclavable Autoclavable
For Use With (Equipment) Berkshire Nonwoven Wipers, Telescoping Handle
For Use With (Application) Isolator Cleaning
Certifications/Compliance ISO Class 3-7, Cleanroom Class 1-100,000, EU Grade B/C/D
Color-coded No
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.