Learn More
Aqualytic™ BD 600 Six Position Digital BOD Meter
Description
Includes
Complete unit with six sensor heads, and control unit with batteries, power supply unit, USB cable, remote control, inductive stirring unit, 6 x each of sample bottles, rubber gaskets and magnetic stirring rods, 1 x 157mL and 1 x 428mL overflow flasks, 1 x 50mL bottle of potassium hydroxide solution and 1 x 50mL bottle of nitrification inhibitor solution, and instruction manual
User friendly, maintenance-free and non-wearing meter. Aqualytic BD 600 Digital BOD Meter offers precise, direct, convenient and environmentally friendly BOD-measurement for use in science and research.
- Large, illuminated and brilliant graphic display
- Manometric, mercury-free electronic pressure sensor
- Graphical representation of measured values
- USB and SD card data transfer
- Mercury-free, environmentally friendly
- Remote control
- User-selectable time span from 1 to 28 days
- Inductive stirring system, 100-240V/50/60Hz
Specifications
- Ranges: 0 to 40, 0 to 80, 0 to 200, (mg/L O2), 0 to 400, 0 to 800, 0 to 2,000, 0 to 4,000mg/L
- Applications; BOD5, BOD7, OECD 301 F
- Measurement Period: User-selectable, between 1 and 28 days
- Auto Result Storage: Up to 672 results, depending on measurement period
- Storage Interval: Hourly (1 day), every 2 hours (2 days), daily (3 to 28 days)
Applications
Waste Water, Determination of Biological Activity, Waste Water Treatment Plants, Analytical Laboratories, Scientific and Research
Specifications
Specifications
| Analytes | BOD |
| For Use With (Application) | Waste Water, Determination of Biological Activity, Waste Water Treatment Plants, Analytical Laboratories, Scientific and Research |
| Includes | Complete unit with six sensor heads, and control unit with batteries, power supply unit, USB cable, remote control, inductive stirring unit, 6 x each of sample bottles, rubber gaskets and magnetic stirring rods, 1 x 157mL and 1 x 428mL overflow flasks, 1 x 50mL bottle of potassium hydroxide solution and 1 x 50mL bottle of nitrification inhibitor solution, and instruction manual |
| No. of Places | 6 |
| Range | 0 to 40, 0 to 80, 0 to 200, (mg/L O2), 0 to 400, 0 to 800, 0 to 2,000, 0 to 4,000mg/L |
| Type | Digital BOD meter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.