missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Bacto Proteose Peptones are enzymatic digests of protein
- Studies show that no single peptone is the most suitable nitrogen source for every microbiological application
- These findings led to the development of Bacto Proteose Peptone, Bacto Proteose Peptone No. 2, and Bacto Proteose Peptone No. 3. Bacto Proteose Peptone No. 4 is a spray-dried version of Bacto Proteose Peptone.
- Bacto Proteose Peptone is used in preparing microbiological culture media and in producing bacterial toxins
- Store at 2° to 25°C in cool, dry conditions
Specifications
Specifications
| Certifications/Compliance | LUO, MUO |
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Cell Type | Bacteria, Fungi, Mammalian |
| Form | Dehydrated, free-flowing granules |
| Product Type | Bacterial Media |
| Format | Bottle |
| For Use With (Application) | Formulation of culture media for the cultivation of heterotrophic microorganisms |
| pH | 6.6–7.6 (1.0% solution at 25°C) |
| Product Line | Bacto |
| Quantity | 500 g |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?