missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Proteose Peptone No. 3
Bacto Proteose Peptone No. 3 is used in preparing microbiological and mammalian cell culture media.
7270.00 € - 28500.00 €
Specifications
Certifications/Compliance | LUO, MUO |
---|---|
Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
Culture Type | Mammalian, Insect, Microbial |
Form | Powder |
Product Line | Bacto™ |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
16299771
|
Gibco™
212230 |
10 kg |
7270.00 €
10kg |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16239751
|
Gibco™
211692 |
50 kg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Bacto Proteose Peptone No. 3 is a member of the Bacto Proteose Peptones, which are enzymatic digests of protein
- Studies show that no single peptone is the most suitable nitrogen source for every microbiological application
- These findings led to the development of Bacto Proteose Peptone, Bacto Proteose Peptone No. 2, and Bacto Proteose Peptone No. 3. Bacto Proteose Peptone No. 4 is a spray-dried version of Bacto Proteose Peptone
- Bacto Proteose Peptone No. 3 is used in preparing microbiological and mammalian cell culture media
- Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
Specifications
LUO, MUO | |
Mammalian, Insect, Microbial | |
Bacto™ |
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
Powder | |
Animal Origin |