missing translation for 'onlineSavingsMsg'
Learn More

BD Difco™ Dehydrated Culture Media: Yeast Nitrogen Base

Product Code. 11748842
Click to view available options
:
Yeast Nitrogen Base; 100g
This item is not returnable. View return policy

Product Code. 11748842

Brand: BD 239210

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Wickerham formula, classification of yeasts based on nitrogen assimilation. BD Difco™ Dehydrated Culture Media: Yeast Nitrogen Base is part of a large selection of dehydrated media.

  • Wickerham formula
  • Dehydrated
  • Culture Media
  • Yeast Nitrogen Base

Order Info

Prices are for units of one each unless otherwise specified.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage <30°C
Form Dehydrated
Media Type Yeast Nitrogen Base
Product Type Microbiology Media
Formulation Nitrogen Source: Ammonium Sulfate 5g/L, Amino Acids: L-Histidine Monohydrochloride 10mg/L, LD-Methionine 20mg/L, LD-Tryptophan 20mg/L, Vitamins: Biotin 2μg/L, Calcium Pantothenate 400μg/L, Folic Acid 2μ
For Use With (Application) For classifying Yeasts based on colonial characteristics and cell morphology
Packaging Type Bottle
Quantity 100 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.