missing translation for 'onlineSavingsMsg'
Learn More

BD Difco™ Yeast Nitrogen Base without Amino Acids and Ammonium Sulfate

Product Code. 11743014
Change view
Click to view available options
Quantity:
100 g
10 kg
Packaging Type:
Bottle
Pail
Unit Size:
100g
10kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Packaging Type Unit Size
11743014 100 g Bottle 100g
11733014 10 kg Pail 10kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11743014 Supplier BD Supplier No. 233520
  • ONLINE EXCLUSIVE PRICE
    128.54 €
    86.77 € / 100g
    Save 41.77 €
    32% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used in molecular genetics for classifying yeasts based on carbon and nitrogen requirements. BD™ Difco™ Yeast Nitrogen Base without Amino Acids and Ammonium Sulfate is prepared according to the formulas of Wickerham.

Media with Yeast Nitrogen Base without Amino Acids and Ammonium Sulfate are included in many applications for the study of yeasts in molecular genetics. Yeasts are unicellular, eukaryotic, budding cells that are generally round-to-oval or elongate in shape. They multiply principally by the production of blastoconidia (buds). Yeast colonies are moist and creamy or glabrous to membranous in texture. Yeasts are considered opportunistic pathogens.

  • Contains all essential nutrients and vitamins necessary for the cultivation of yeasts and a source of nitrogen and carbohydrate
  • Lacks the amino acids histidine, methionine and tryptophan and ammonium sulfate
  • Prepared according to Guenter’s modification of Wickerham’s Yeast Nitrogen Base formulation
  • Displays a good cultural response to Kloeckera apiculata 9774 and Saccharomyces cerevisiae 9080
  • pH (0.17% solution, 25°C): 4.5 ± 0.2

Order Info

Prices are for units of one each unless otherwise specified.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO/DIS, 11014
Color Light yellowish-beige
Content And Storage <30°C
Form Dehydrated Powder
Media Type Yeast Nitrogen Base
Product Type Microbiology Media
Formulation Approximate Formula per Liter:
  • Vitamins: Biotin 2μg/L, Calcium Pantothenate 400μg/L, Folic Acid 2μg/L, Inositol 2,000μg/L, Niacin 400μg/L, p-Aminobenzoic Acid 200μg/L, Pyridoxine Hydrochloride 400μg/L, Riboflavin 200μg/L, Thiamine Hydrochloride 400μg/L
  • Compounds Supplying Trace Elements: Boric Acid 500μg/L, Copper Sulfate 40μg/L, Potassium Iodide 100μg/L, Ferric Chloride 200μg/L, Manganese Sulfate 400μg/L, Sodium Molybdate 200μg/L, Zinc Sulfate 400μg/L
  • Salts: Monopotassium Phosphate 1.0g, Magnesium Sulfate 0.5g, Sodium Chloride 0.1g, Calcium Chloride 0.1g
For Use With (Application) For classifying Yeasts based on colonial characteristics and cell morphology
Packaging Type Bottle
Quantity 100 g
Product Identifier
  • Yeast Nitrogen Base w/o Amino Acids & Ammoni
Supplemental information
  • MIXTURE LIST-Contain: calcium chloride
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.