missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Eclipse™ Blood Collection Needle

Product Code. 12907726
Change view
Click to view available options
Gauge:
21 G
22 G
Includes:
Tube holder, safety shield
Color:
Black Hub
Green Hub
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Gauge Includes Color Unit Size
12907726 22 G Tube holder, safety shield Black Hub Pack of 100
12698805 21 G Tube holder, safety shield Green Hub Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12907726 Supplier BD Supplier No. 368651
 Restricted Item
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides fast, easy needle-tip protection. BD Vacutainer™ Eclipse™ Blood Collection Needle is a multi-sample blood collection needle with an integrated safety shield that offers a simple, effective way to collect blood while reducing the possibility of needle stick injuries.

The BD Vacutainer™ Eclipse™ Blood Collection Needle features a safety shield that allows for one-handed activation to cover the needle immediately upon withdrawal from the vein and confirms proper activation with an audible click. Some options include a pre-attached tube holder that is ready to use right out of the package, with no assembly required. The integrated safety shield and holder maximize OSHA compliance by protecting clinicians from potential front and back-end needlestick injuries.

  • Integrated, single-use blood collection needle with Luer adapter
  • Intuitive and easy to use, so there is minimal change to your technique
  • Needle bevel up orientation toward the safety shield provides easy identification of bevel position
  • Safety shield is an integral part of the needle; it eliminates the need for secondary safety accessory device
  • Immediate one-handed safety feature activation reduces exposure time and doesn't require a hard surface for activation
  • Unique, double-locking system features an audible 'click' to ensure that the needle is shielded properly
  • Safety shield design allows hands to remain behind the needle at all times
  • Designed to help your institution comply with OSHA SHIB 10-15-03 (Disposal of Contaminated Needles and Blood Tube Holders Used for Phlebotomy)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Blood Collection Needle
Sterility Sterile
Actuation Single-handed
Certifications/Compliance OSHA SHIB 10-15-03
Color Black Hub
Disposable Single-use
For Use With (Application) Blood Collection with reduced possibility of needlestick injuries
Gauge 22 G
Includes Tube holder, safety shield
Latex Free Yes
Length (English) 1.25 in.
Length (Metric) 3.17 cm
Style Bevel Point
Thickness (Wall) Thin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.