missing translation for 'onlineSavingsMsg'
Learn More

BD General Use and PrecisionGlide Hypodermic Needles

Product Code. 16300136
Change view
Click to view available options
Gauge:
25 G
Length (English):
1.5 in.
Diameter (English) Outside:
0.02 in.
Thickness (Wall):
Regular
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Gauge Length (English) Diameter (English) Outside Thickness (Wall) Unit Size
16300136 25 G 1.5 in. 0.02 in. Regular Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16300136 Supplier BD Supplier No. 305127

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Fit any Luer-Lok™, slip tip, or eccentric tip syringe

Compatible with any slip tip, Luer-Lok, or eccentric tip syringe.

  • Sheath protects point and cannula
  • Cannula are siliconized to reduce resistance and maintain speed and smoothness throughout injection
  • All have regular bevel, except 14-826-10, which has intradermal bevel
  • 14-826-52, -6A, -6B, and -6C needles have thin-wall design
  • 14-826-6A is for subcutaneous use and has the same flowrate as larger 25-gauge needle
  • 14-826-6B and -6C are for intramuscular use and have the same flowrate as larger 22-gauge needle
  • 14-826-52 has the same flowrate as larger 18-gauge needle
  • Needle hub fits any Luer-Lok or Luer slip syringe tip, reusable or disposable
  • Individual Easy Peel™ blister pack packages boxed in strips of five needles; package carries lot control number Hubs color coded by gauge size: Gray (27-gauge), Tan (26), Blue (25), Turquoise (23), Black (22), Green (21), Yellow (20), Brown (19), Pink (18), and Purple (16)

Order Info

Package carries lot control number to indicate complete sterility.

Specifications

Product Type Conventional Hypodermic Needle
Material Stainless Steel
Sterility Sterile
Cannula Material Siliconized
Color Blue
Connectors Luer-Lok
Diameter (English) Outside 0.02 in.
Diameter (Metric) Outside 0.051 cm
Disposable Single-use
For Use With (Application) Single-use needles minimize cross-infection and provide a factory-sharp point for each injection
For Use With (Equipment) Any Luer-Lok, Slip Tip, or Eccentric Tip Syringe
Gauge 25 G
Hub Material Polypropylene
Includes Protective Plastic Sheath
Latex Free Yes
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Style Bevel Point
Thickness (Wall) Regular
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.