missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD General Use and PrecisionGlide Hypodermic Needles
Fit any Luer-Lok™, slip tip, or eccentric tip syringe
46.00 €
Specifications
Product Type | Conventional Hypodermic Needle |
---|---|
Material | Stainless Steel |
Sterility | Sterile |
Cannula Material | Siliconized |
Connectors | Luer-Lok |
Product Code | Brand | Diameter (English) Outside | Gauge | Length (English) | Thickness (Wall) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outside | Gauge | Length (English) | Thickness (Wall) | Price | Quantity & Availability | ||
16300136
|
BD
305127 |
0.02 in. | 25 G | 1.5 in. | Regular |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Compatible with any slip tip, Luer-Lok, or eccentric tip syringe.
- Sheath protects point and cannula
- Cannula are siliconized to reduce resistance and maintain speed and smoothness throughout injection
- All have regular bevel, except 14-826-10, which has intradermal bevel
- 14-826-52, -6A, -6B, and -6C needles have thin-wall design
- 14-826-6A is for subcutaneous use and has the same flowrate as larger 25-gauge needle
- 14-826-6B and -6C are for intramuscular use and have the same flowrate as larger 22-gauge needle
- 14-826-52 has the same flowrate as larger 18-gauge needle
- Needle hub fits any Luer-Lok or Luer slip syringe tip, reusable or disposable
- Individual Easy Peel™ blister pack packages boxed in strips of five needles; package carries lot control number Hubs color coded by gauge size: Gray (27-gauge), Tan (26), Blue (25), Turquoise (23), Black (22), Green (21), Yellow (20), Brown (19), Pink (18), and Purple (16)
Order Info
Package carries lot control number to indicate complete sterility.
Specifications
Conventional Hypodermic Needle | |
Sterile | |
Luer-Lok | |
Single-use needles minimize cross-infection and provide a factory-sharp point for each injection | |
Polypropylene | |
Yes |
Stainless Steel | |
Siliconized | |
Yes | |
Any Luer-Lok, Slip Tip, or Eccentric Tip Syringe | |
Protective Plastic Sheath | |
Bevel Point |