missing translation for 'onlineSavingsMsg'
Learn More

BD Microtainer™ Contact-Activated Lancet

Product Code. 16695623
Change view
Click to view available options
Depth (Metric) Needle:
1.5mm
1.8mm
2.0mm
Needle Gauge:
16.5g
21g
30g
Color:
Blue
Pink
Purple
Flow Type:
High flow
Low flow
Medium flow
Unit Size:
Pack of 200
Pack of 2000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Needle Needle Gauge Color Flow Type Unit Size
16695623 1.8mm 21g Pink Medium flow Pack of 200
16685623 1.5mm 30g Purple Low flow Pack of 200
12987636 1.5mm 30g Purple Low flow Pack of 2000
12997636 1.8mm 21g Pink Medium flow Pack of 2000
12907646 2.0mm 16.5g Blue High flow Pack of 2000
16605633 2.0mm 16.5g Blue High flow Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16695623 Supplier BD Supplier No. 366593
  • ONLINE EXCLUSIVE PRICE
    37.20 €
    35.93 € / Pack of 200
    Save 1.27 €
    3% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed with a positive patient experience in mind. BD™ Microtainer™ Contact-Activated Lancet facilitates a consistent puncture depth and accurate positioning to minimize the likelihood of having to repeat the puncture. Features an ergonomic grip and automatic lancet retraction.

These Contact-Activated Lancets are part of the BD Microtainer™ Capillary Products line. This system is designed to provide safety, accuracy and comfort for capillary blood sampling and collection, to meet varying sample requirements and meet the needs of the most fragile patients.

  • Has an ergonomic design for a comfortable, secure grip that minimizes slippage during puncture
  • Intuitive, one-step procedure enables fast, precise punctures with minimal training
  • Activates only when it is positioned and pressed against the skin
  • Produces a consistent puncture depth, independent of the clinician’s technique
  • Covers only a small area for improved visibility of the site and more accurate positioning
  • Design prevents product from being reused, reducing the possibility of contamination
  • Automatic retraction of lancet into device minimizes the possibility of injury
  • The lot number is laser etched on each lancet for easier tracking
TRUSTED_SUSTAINABILITY

Specifications

Color Pink
Depth (English) Needle 0.07 in.
Depth (Metric) Needle 1.8mm
Disposable Single-use
Flow Type Medium flow
For Use With (Application) Safe for clinician and patient
Needle Gauge 21g
Quantity 2000/Pk.
Sterility Sterile
Width (Metric) Blade 0.8mm
Product Type Contact-activated Lancet with Automatic/Permanent Needle Retraction
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.