missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Port-A-Cul™ Anaerobic Collection and Transport Systems
Versatile—use for fluid, tissue, or swab specimens
Brand: BD 221606
Additional Details : Weight : 0.02880kg
Description
- Collect and maintain specimens at 20° to 25°C for up to 72 hours
- Ensure aerobic, anaerobic, microaerophilic or facultative microorganism viability during transport from patient to laboratory (including Campylobacter jejuni)
- Reduced medium formulated to protect oxygen-sensitive microbes
- Media contain an indicator that continuously monitors the reduced media status
- Collect specimen on a swab, as a fluid, or as a tissue specimen
- Available as tube system (capacity 11mL), jar system (capacity 20mL), or vial system (capacity 5mL)
- Sterile Package contains either one tube and two polyester-tipped wooden swabs, one vial or one jar
- Screw-cap jar is 3 in. tall and has a 1 in.-wide mouth; not for use with fluids
- Fluid Collection Kit contains one sterile-packaged vial containing media and a 5cc syringe with a 22-gauge needle and Luer-Lok™ closure
Specifications
Port-A-Cul™ Tube | |
To maintain the viability of anaerobic, facultative and aerobic microorganisms during transport from the patient to the laboratory | |
20°C to 25°C |
Non-sterile | |
10 Pk. |